Square D 9007MS05S0500 Limit Switch, Miniature, 10A, 240VAC, 5A, 28VDC, Whisker Actuator

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007MS05S0500
  • Rexel Part Number:

    262060
  • UPC:

    78590107274

Limit Switch, Miniature, Heavy Duty, 10 Amp, 240 Volt AC, 5 Amp, 28 Volt DC, Whisker Actuator, 18 Foot Cable

$ 145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007MS05S0500

Rexel Part # 262060

UPC 78590107274

UNSPSC 39121509

Amps 20

Family / Style 9007

IP/NEMA Rating 1

Length 18 ft

Material Metal

Type Limit Switch

Volts AC 240

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch