Micro Switch LSYKB1A-8C Limit Switch, Wobble Stick, Spring Wire, 10A, 600VAC, 250VDC

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw, Low Temperature

$ 168.00 / EA

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # LSYKB1A-8C

Rexel Part # 682740

UPC 78454917827

UNSPSC 39121500

Amps 10

Family / Style LSY

Material Zinc Die Cast

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch