Square D 9007C54J Limit Switch, 10A, 600VAC, 2.5A, 600VDC, Wobble Stick Head, 1NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C54J
  • Rexel Part Number:

    66927
  • UPC:

    78590154209

Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Wobble Stick Head, 1 Normally Open, 1 Normally Closed, Contacts

$ 189.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C54J

Rexel Part # 66927

UPC 78590154209

UNSPSC 39121509

Amps 10/2.5

Family / Style 9007

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch