Square D ZCKD06 Limit Switch, Operating Head, Cat Whisker, Plastic, for XCK Series

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKD06
  • Rexel Part Number:

    263315
  • UPC:

    78590164677

Limit Switch, Operating Head, Cat Whisker, Plastic, for XCK Series

$ 47.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKD06

Rexel Part # 263315

UPC 78590164677

UNSPSC 39122213

Amps 10

Family / Style ZCK

Material Plastic

Mounting Device

Poles 2

Type Limt Switch, Operating Head

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch