Lenox 33100LL100 Len 33100ll100 Leader Bits-ll100 Le

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    33100LL100
  • Rexel Part Number:

    199786
  • UPC:

    082472331004

Lenox 33100ll100 Self-feed Leader Wood Bit, Bit Diameter: 1 In, Overall Length:5-1/2 In, Shank Size: 1/2 In, Shank Type: Hexagonal, Entrance For Tubing: 7/8 In, Entrance For Pipe And Rigid Conduit: 1/2 In

$ 24.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 33100LL100

Rexel Part # 199786

UPC 082472331004

UNSPSC 27112703

Diameter 1 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch