Woodhead CS8164N Locking Connector, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    CS8164N
  • Rexel Part Number:

    435631
  • UPC:

    786788014285

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Yellow-White.

$ 103.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # CS8164N

Rexel Part # 435631

UPC 786788014285

UNSPSC 39121402

Amps 50

Color Yellow/White

NEMA Configuration Non-Nema

Poles 3

Type Connector

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch