Woodhead CS8165N Locking Plug, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    CS8165N
  • Rexel Part Number:

    435632
  • UPC:

    786788509507

50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Yellow-White.

$ 77.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # CS8165N

Rexel Part # 435632

UPC 786788509507

UNSPSC 39121402

Amps 50

Color Yellow/White

NEMA Configuration Non-Nema

Phase 3

Poles 3

Type Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch