Designers Edge L-1925 LED Rechargeable Work Light

  • Mfr/Brand Name:

    Designers Edge
  • Mfr Number:

    L-1925
  • Rexel Part Number:

    418534
  • UPC:

    090529622074

Work Light, Rechargeable, Bulb Type: LED, Body Color: Green & Black, Light Color: White, Light Output: 180 Lumens, Run Time: 6 Hours, Power Requirements: 120V AC / 12V DC

$ 78.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Designers Edge

Mfr Part # L-1925

Rexel Part # 418534

UPC 090529622074

UNSPSC 39111507

Lumens 180

Type Work Light

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch