Cooper Lighting LED130C Might D Light

  • Mfr/Brand Name:

    Cooper Lighting
  • Mfr Number:

    LED130C
  • Rexel Part Number:

    698795
  • UPC:

    80083570782

Work Light, Rechargeable, Bulb Type: LED, Body Color: CAMO, Light Color: White, Run Time: 2 Hours, Power Requirements: 120V AC / 12V DC ********THIS ITEM IS DISCONTINUED*********

$ 107.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Lighting

Mfr Part # LED130C

Rexel Part # 698795

UPC 80083570782

UNSPSC 39112006

Type LED

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch