Milwaukee 49-24-0146 LED Work Light

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-24-0146
  • Rexel Part Number:

    149186
  • UPC:

    045242188604

Work Light, Magnetic, Lamp type: LED, Body Color: Red & Black, Light Color: White, Weight: 0.9 lb, Light Output: 100 Lumen, Power Requirements: M12 Red Lithium Battery

$ 44.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-24-0146

Rexel Part # 149186

UPC 045242188604

UNSPSC 39112009

Lumens 160

Type Work Light

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch