DEWALT DC527 Fluorescent Work Light

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DC527
  • Rexel Part Number:

    624547
  • UPC:

    028877531663

Work Light, Cordless, Bulb Type: Fluorescent 13 Watt, Body Color: Black & Yellow, Light Color: White, Weight: 1.25 lbs, Run Time: 3.5 Hours, Power Requirements: 18V. BATTERY SOLD SEPARATELY.

$ 117.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DC527

Rexel Part # 624547

UPC 028877531663

UNSPSC 39111610

Type Fluorescent

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch