Streamlight 44900 LED Waypoint Spotlight Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    44900
  • Rexel Part Number:

    475038
  • UPC:

    080926449008

Spotlight, Pistol Grip, Waypoint, Water Resistant, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 6.75", Diameter: 3.5", Weight: 1.8 lbs, Lamp Life: 50 000 Hours, Light Output: 210/20 Lumens, Run Time: 8.5/120 Hours, Power Requirements: (

$ 81.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 44900

Rexel Part # 475038

UPC 080926449008

UNSPSC 39111702

Length 6.75 in

Lumens 210

Type Lantern

Place your Will Call order by clicking the cart button next to the appropriate Branch