Lithonia Lighting TSB232MVOLT1/4GEB10IS Wrap, Square-Basket, Tandem, 4', 2-Lamp, T8, 120/277V, 32W

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    TSB232MVOLT1/4GEB10IS
  • Rexel Part Number:

    166053
  • UPC:

    78423101229

Wrap, Square-Basket, Tandem, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, One Four-Lamp Ballast, Electronic Instant Start

$ 273.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # TSB232MVOLT1/4GEB10IS

Rexel Part # 166053

UPC 78423101229

UNSPSC 39111501

Length 48 in

Type 4-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch