Progress Lighting P7137-30STR Slim Line Wrap Fixture, 26-3/4", 2-Lamp, T8, 17W, 120V

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7137-30STR
  • Rexel Part Number:

    48903
  • UPC:

    785247118748

Slim Line Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 26-3/4 inch, Ballast: NPF Electronic

$ 72.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7137-30STR

Rexel Part # 48903

UPC 785247118748

UNSPSC 39111501

Length 26 3/4 in

Type 2-Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch