Sea Gull 59034LE-15 2l Fluorescent Trim & Chassis

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Sea Gull Lighting; Light Fixture; Drop Lens Fluorescent; Wattage: 32 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium Bi-pin T8; Number Of Lamps: 2; Ballast Type: Electronic Npf; Material: Steel Trim, Acrylic Diffuser; Finish: White Trim, Clear Textured Diffuser; Length: 48 In; Width: 9 In; Height: 3-1/4 In; Connection: Mounted To Box

$ 122.00 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 59034LE-15

Rexel Part # 155800

UPC 785652590405

UNSPSC 39111521

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch