Progress Lighting P7032-20WB Undercabinet Light, Xenon, 1-Light, 9-1/2", 20W, 120V, Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7032-20WB
  • Rexel Part Number:

    141185
  • UPC:

    78524714503

Undercabinet Light, Xenon, 1-Light, 20 Watt, 120 Volt, Length: 9-1/2 inch, Color: Bronze

$ 41.97 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7032-20WB

Rexel Part # 141185

UPC 78524714503

UNSPSC 39111528

Color Bronze

Length 9 1/2 in

Type Xenon

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch