Progress Lighting P7034-20WB Undercabinet Light, Xenon, 3-Light, 18", 20W, 120V, Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7034-20WB
  • Rexel Part Number:

    125941
  • UPC:

    785247144990

Undercabinet Light, Xenon, 3-Light, 20 Watt, 120 Volt, Length: 18 inch, Color: Bronze

$ 69.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7034-20WB

Rexel Part # 125941

UPC 785247144990

UNSPSC 39111528

Color Bronze

Length 18 in

Type Undercabinet Light

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch