Kichler 10579BZ Undercabinet Light, Xenon, 1-Light, 7", 18W, 12V, Bronze

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    10579BZ
  • Rexel Part Number:

    88300
  • UPC:

    78392712109

Undercabinet Light, Xenon, 1-Light, 18 Watt, 12 Volt, Length: 7 inch, Color: Bronze

$ 56.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 10579BZ

Rexel Part # 88300

UPC 78392712109

UNSPSC 39111528

Color Bronze

Length 7 in

Type Xenon

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch