Kichler 10580SS Undercabinet Light, Xenon, 2-Light, 12-1/2", 18W, 12V, Stainless Steel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    10580SS
  • Rexel Part Number:

    102227
  • UPC:

    783927108218

Undercabinet Light, Xenon, 2-Light, 18 Watt, 12 Volt, Length: 12-1/2 inch, Color: Stainless Steel

$ 53.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 10580SS

Rexel Part # 102227

UPC 783927108218

UNSPSC 39111528

Color Stainless Steel

Length 12 1/2 in

Type Undercabinet Light

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch