Kichler 10584SS Undercabinet Light, Xenon, 4-Light, 30", 18W, 12V, Stainless Steel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    10584SS
  • Rexel Part Number:

    102149
  • UPC:

    783927120999

Undercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 30 inch, Color: Stainless Steel

$ 100.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 10584SS

Rexel Part # 102149

UPC 783927120999

UNSPSC 39111528

Color Stainless Steel

Length 30 in

Type Undercabinet Light

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch