Kichler 12012WH Undercabinet Light, Xenon, 2-Light, 12", 20W, 120V, White

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    12012WH
  • Rexel Part Number:

    118533
  • UPC:

    783927210942

Undercabinet Light, Xenon, 2-Light, 20 Watt, 120 Volt, Length: 12 inch, Color: White

$ 50.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 12012WH

Rexel Part # 118533

UPC 783927210942

UNSPSC 39111528

Color White

Length 1 ft

Type Undercabinet Light

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch