CSL NCAX-120-40WT Xenon Undercabinet Light, 40", 35W, 120V, White

  • Mfr/Brand Name:

    CSL
  • Mfr Number:

    NCAX-120-40WT
  • Rexel Part Number:

    142314
  • UPC:

    782042933880

40" 5-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 40"L x 5"W x 1.5"H - White

$ 68.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand CSL

Mfr Part # NCAX-120-40WT

Rexel Part # 142314

UPC 782042933880

UNSPSC 39111525

Color White

Color Temperature 2900 (Warm White)

Length 40 in

Type Under Cabinet Accessory

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch