CSL NCAX-120-8WT Xenon Undercabinet Light, 8", 35W, 120V, White

  • Mfr/Brand Name:

    CSL
  • Mfr Number:

    NCAX-120-8WT
  • Rexel Part Number:

    124919
  • UPC:

    782042933828

8" 1-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 8"L x 5"W x 1.5"H - White

$ 20.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand CSL

Mfr Part # NCAX-120-8WT

Rexel Part # 124919

UPC 782042933828

UNSPSC 39111500

Color White

Color Temperature 2900 (Warm White)

Length 8 in

Type Under Cabinet Accessory

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch