Multiple XHHW1/0STRBLK1000RL 1/0 AWG XHHW-2 Stranded Aluminum, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1/0STRBLK1000RL
  • Rexel Part Number:

    62946
  • UPC:

    98012054226

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 Foot Reel

$ 389.44 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1/0STRBLK1000RL

Rexel Part # 62946

UPC 98012054226

UNSPSC 26121614

Color Black

Conductors 1

Gauge 1/0

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch