Multiple XHHW1/0STRGRN1000RL 1/0 AWG XHHW Stranded Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1/0STRGRN1000RL
  • Rexel Part Number:

    256797
  • UPC:

    98010024451

1/0 AWG, XHHW-2, Stranded Copper, 600V, Green, 1000 ft. Reel.

$ 2,249.38 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1/0STRGRN1000RL

Rexel Part # 256797

UPC 98010024451

UNSPSC 26121517

Color Green

Conductors 1

Gauge 1/0

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch