Multiple XHHW1/0STRGRN2500RL 1/0 AWG XHHW Stranded Copper, Green, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1/0STRGRN2500RL
  • Rexel Part Number:

    611156
  • UPC:

1/0 AWG XHHW Stranded Copper, Green, 2500 Foot Reel

$ 2,191.45 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1/0STRGRN2500RL

Rexel Part # 611156

UPC

UNSPSC 26121517

Color Green

Conductors 1

Gauge 1/0

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch