Multiple XHHW1/0STRGRN6000RL 1/0 AWG XHHW Stranded Copper, Green, 6000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1/0STRGRN6000RL
  • Rexel Part Number:

    516345
  • UPC:

    98010024453

1/0 AWG, XHHW-2, Stranded Copper, 600V, Green, 6000 ft. Reel.

$ 2,191.45 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 6,000

Mfr / Brand Multiple

Mfr Part # XHHW1/0STRGRN6000RL

Rexel Part # 516345

UPC 98010024453

UNSPSC 26121517

Color Green

Conductors 1

Gauge 1/0

Jacket Polypropylene

Length 6000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch