Multiple XHHW1/0STRWHT1000RL 1/0 AWG XHHW-2 Stranded Aluminum, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1/0STRWHT1000RL
  • Rexel Part Number:

    690684
  • UPC:

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, White, 1000 Foot Reel

$ 389.44 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1/0STRWHT1000RL

Rexel Part # 690684

UPC

UNSPSC 26121614

Color White

Conductors 1

Gauge 1/0

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch