Multiple XHHW1STRBLK1000RL 1 AWG XHHW-2 Stranded Aluminum Black 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1STRBLK1000RL
  • Rexel Part Number:

    62751
  • UPC:

    98012054201

1 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black. ***Cut to Length at Distribution Center Wire Room***

$ 324.64 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1STRBLK1000RL

Rexel Part # 62751

UPC 98012054201

UNSPSC 26121614

Color Black

Conductors 1

Gauge 1

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch