Multiple XHHW1STRBLK1000RL 1 AWG XHHW Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1STRBLK1000RL
  • Rexel Part Number:

    92329
  • UPC:

    98010024201

1 AWG, XHHW-2, Stranded Copper, 600V, Black, 1000 Foot Reel

$ 1,727.16 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW1STRBLK1000RL

Rexel Part # 92329

UPC 98010024201

UNSPSC 26121517

Color Black

Conductors 1

Gauge 1

Jacket Polypropylene

Length Cut to Length

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch