Multiple XHHW1STRGRN5000RL 1 AWG XHHW Stranded Copper, Green, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW1STRGRN5000RL
  • Rexel Part Number:

    310445
  • UPC:

    98010024223

1 AWG XHHW Stranded Copper, Green, 5000 Foot Reel

$ 1,809.00 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW1STRGRN5000RL

Rexel Part # 310445

UPC 98010024223

UNSPSC 26121517

Color Green

Conductors 1

Gauge 1

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch