Multiple XHHW10STR7BLU500CL 10 AWG XHHW Stranded Copper, Blue, 500' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7BLU500CL
  • Rexel Part Number:

    516674
  • UPC:

    98010024030

10 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 Foot Coil

$ 250.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7BLU500CL

Rexel Part # 516674

UPC 98010024030

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 10

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch