Multiple XHHW10STR7BLU500CN 10 AWG XHHW Stranded Copper, Blue, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7BLU500CN
  • Rexel Part Number:

    603060
  • UPC:

    98010064030

10 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 Foot Carton

$ 250.96 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7BLU500CN

Rexel Part # 603060

UPC 98010064030

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 10

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch