Multiple XHHW10STR7BRN500CN 10 AWG XHHW Stranded Copper, Brown, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7BRN500CN
  • Rexel Part Number:

    611162
  • UPC:

    98010064005

10 AWG, XHHW-2, Stranded Copper, 600V, Brown, 500 Foot Carton

$ 257.60 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7BRN500CN

Rexel Part # 611162

UPC 98010064005

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 10

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch