Multiple XHHW10STR7GRN1000RL 10 AWG XHHW Stranded Copper, Green, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7GRN1000RL
  • Rexel Part Number:

    585643
  • UPC:

    98010064043

10 AWG, XHHW-2, Stranded Copper, 600V, Green, 1000 Foot Reel

$ 250.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW10STR7GRN1000RL

Rexel Part # 585643

UPC 98010064043

UNSPSC 26121517

Color Green

Conductors 1

Gauge 10

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch