Multiple XHHW10STR7GRY2500RL 10 AWG XHHW Stranded Copper, Gray, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7GRY2500RL
  • Rexel Part Number:

    257686
  • UPC:

    98010024028

10 AWG XHHW Stranded Copper, Gray, 2500 foot Reel. - Single copper conductor, stranded, insulated with moisture, heat, and flame resistant, chemically cross-linked polyethylene insulation. Temperature rating 90 Deg. Celsius in wet and dry locations. Gasoline & Oil Resistant.

$ 250.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7GRY2500RL

Rexel Part # 257686

UPC 98010024028

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 10

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch