Multiple XHHW10STR7GRY500RL 10 AWG XHHW Stranded Copper, Gray, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7GRY500RL
  • Rexel Part Number:

    257011
  • UPC:

    98010024026

10 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Reel

$ 250.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7GRY500RL

Rexel Part # 257011

UPC 98010024026

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 10

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch