Multiple XHHW10STR7RED1000RL 10 AWG XHHW Stranded Copper, Red, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7RED1000RL
  • Rexel Part Number:

    585642
  • UPC:

    98010064023

10 AWG XHHW Stranded Copper, Red 1000 foot Reel

$ 250.96 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW10STR7RED1000RL

Rexel Part # 585642

UPC 98010064023

UNSPSC 26121517

Color Red

Conductors 1

Gauge 10

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch