Multiple XHHW10STR7RED500RL 10 AWG XHHW Stranded Copper, Red, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7RED500RL
  • Rexel Part Number:

    67519
  • UPC:

    98010024021

10 AWG, XHHW-2, Stranded Copper, 600V, Red, 500 Foot Reel

$ 262.86 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW10STR7RED500RL

Rexel Part # 67519

UPC 98010024021

UNSPSC 26121517

Color Red

Conductors 1

Gauge 10

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch