Multiple XHHW10STR7YEL1000RL 10 AWG XHHW Stranded Copper, Yellow, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW10STR7YEL1000RL
  • Rexel Part Number:

    603045
  • UPC:

    98010064038

10 AWG XHHW Stranded Copper, Yellow, 1000 foot Reel

$ 257.60 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW10STR7YEL1000RL

Rexel Part # 603045

UPC 98010064038

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 10

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch