Multiple XHHW12STR7BLU2500RL 12 AWG XHHW Stranded Copper, Blue, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7BLU2500RL
  • Rexel Part Number:

    154159
  • UPC:

    98010023933

12 AWG, XHHW-2, Stranded Copper, 600V, Blue, 2500 ft. Reel.

$ 175.38 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # XHHW12STR7BLU2500RL

Rexel Part # 154159

UPC 98010023933

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 12

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch