Multiple XHHW12STR7BRN1000RL 12 AWG XHHW Stranded Copper, Brown, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7BRN1000RL
  • Rexel Part Number:

    603054
  • UPC:

    98010063953

12 AWG, XHHW-2, Stranded Copper, 600V, Brown, 1000 Foot Reel.

$ 167.43 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW12STR7BRN1000RL

Rexel Part # 603054

UPC 98010063953

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 12

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch