Multiple XHHW12STR7BRN500CL 12 AWG XHHW Stranded Copper, Brown, 500' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7BRN500CL
  • Rexel Part Number:

    155230
  • UPC:

    98010023950

12 AWG, XHHW-2, Stranded Copper, 600V, Brown, 500 Foot Coil

$ 171.87 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW12STR7BRN500CL

Rexel Part # 155230

UPC 98010023950

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 12

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch