Multiple XHHW12STR7GRY500CL 12 AWG XHHW Stranded Copper, Gray, 500' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7GRY500CL
  • Rexel Part Number:

    257040
  • UPC:

    98010023960

12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Coil

$ 171.87 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW12STR7GRY500CL

Rexel Part # 257040

UPC 98010023960

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 12

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch