Multiple XHHW12STR7ORN500RL 12 AWG XHHW Stranded Copper, Orange, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7ORN500RL
  • Rexel Part Number:

    155229
  • UPC:

    98010023946

12 AWG, XHHW-2, Stranded Copper, 600V, Orange, 500 ft. Reel.

$ 167.43 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW12STR7ORN500RL

Rexel Part # 155229

UPC 98010023946

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 12

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch