Multiple XHHW12STR7RED1000RL 12 AWG XHHW Stranded Copper, Red, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW12STR7RED1000RL
  • Rexel Part Number:

    590029
  • UPC:

    98010063923

12 AWG, XHHW-2, Stranded Copper, 600V, Red, 1000 Foot Reel.

$ 167.43 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW12STR7RED1000RL

Rexel Part # 590029

UPC 98010063923

UNSPSC 26121517

Color Red

Conductors 1

Gauge 12

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch