Multiple XHHW14STR7GRN500CN 14 AWG XHHW Stranded Copper, Green, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW14STR7GRN500CN
  • Rexel Part Number:

    603038
  • UPC:

    98010063840

14 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 Foot Carton

$ 111.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW14STR7GRN500CN

Rexel Part # 603038

UPC 98010063840

UNSPSC 26121517

Color Green

Conductors 1

Gauge 14

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch