Multiple XHHW14STR7ORN500RL 14 AWG XHHW Stranded Copper, Orange, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW14STR7ORN500RL
  • Rexel Part Number:

    67614
  • UPC:

    98010023846

14 AWG, XHHW-2, Stranded Copper, 600V, Orange, 500 ft. Reel.

$ 118.23 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW14STR7ORN500RL

Rexel Part # 67614

UPC 98010023846

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 14

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch