Multiple XHHW14STR7WHT1000RL 14 AWG XHHW Stranded Copper, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW14STR7WHT1000RL
  • Rexel Part Number:

    603051
  • UPC:

    98010063813

14 AWG, XHHW-2, Stranded Copper, 600V, White, 1000 ft. Reel.

$ 118.23 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW14STR7WHT1000RL

Rexel Part # 603051

UPC 98010063813

UNSPSC 26121517

Color White

Conductors 1

Gauge 14

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch