Multiple XHHW14STR7WHT500RL 14 AWG XHHW Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW14STR7WHT500RL
  • Rexel Part Number:

    257233
  • UPC:

    98010023811

14 AWG, XHHW-2, Stranded Copper, 600V, White, 500 ft. Reel.

$ 118.23 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # XHHW14STR7WHT500RL

Rexel Part # 257233

UPC 98010023811

UNSPSC 26121517

Color White

Conductors 1

Gauge 14

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch